Shop All Disposable Cups and Lids
Green Mountain Coffee
Paper Hot Cups, 12 oz, Green Mountain Design, Multicolor, PK1000 PK
Mfr # 93766
Zoro # G202683299
product price: $140.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Green Mountain Coffee Roasters Logo
- Disposable Foodware Color Multicolored
- Disposables Product Grouping Hot
- Material Paper/Resin
- Type Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 93766
- Zoro # G202683299
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Green Mountain Coffee Roasters Logo |
Disposable Foodware Color | Multicolored |
Disposables Product Grouping | Hot |
Material | Paper/Resin |
Type | Hot |
Capacity | 12 oz |
Color | Multicolored |
For Use With | Green Mountain Coffee Roasters® 93782, 93783 |
Weight | 25.96 lbs |
Description
Get it to go in an attractive hot-beverage cup. Bio-plastic liner prevents messy leaks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Temperature Control Thermostat (EP2029)
- AMERCAREROYAL Bamboo Skewers, 10", PK12000, 12000PK (R813)
- VICTORY Lock And Key Assembly (50597107)
- GOGO SQUEEZ GoGo Variety Pack, PK72 (120464)
- GREEN MOUNTAIN COFFEE Paper Hot Cups, 16 oz, Green Mountain Design, Multicolor, 1000PK (93768)
- CRAYOLA Spill Proof Washable Paints, 5 Colors, 1.4 oz Cups, 5 Sets/Carton (54-2313)
- DART - Conex Translucent Plastic Cold Beverage Cups, 5 oz (DCC 5N25)
- DART Traveler Drink-Thru Lid, Fits 12-, PK1000 (TLP316-0007)
- DART Dart® Insulated Styrofoam Hot/Cold Cups, 12 Oz., 1,000/Carton, Cafe G Design (DRC12X16G)
- SOLO Dart® SCCB200N, Souffle/Portion Cups, Plastic, 2 oz., 2500/Carton (SCC B200N)
- DART CONTAINER Lid, Vented, F/8J8, 1M/Ctn 1000PK (DCC8JL)
- Green Mountain Coffee Disposable Cups and Lids