Shop All Coffee and Tea
Green Mountain Coffee
Nantucket Blend Coffee K-Cups, PK24 PK
Mfr # 6663
Zoro # G702683645
original price:
$20.15
6% off
new price: $18.89
/pk 24, $0.79/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Nantucket Blend®
- Coffee Roast/Tea Type Medium
- For Use With Keurig® K-Cup® System
- Net Weight 0.88 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6663
- Zoro # G702683645
- UPC # 99555066630
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Nantucket Blend® |
Coffee Roast/Tea Type | Medium |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.88 lbs |
Beverage Format | Coffee |
Description
Our most complex blend, Nantucket Blend brings together four coffees from three continents roasted and blended to create a cup of exceptional character. It's inspired a loyal following for more than 25 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Cordset /Wsb50-Wsb70 (030442)
- TRI-STAR INDUSTRIES Flame Sensor (Bco/Gdc O) (2065870)
- VULCAN HART Safety Valve - Baso (00-497765-00002)
- TOWN FOOD SERVICE L Handle For 1/2 Gas Valve With Screw (226105-SET)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Dark Magic Whole Bean Coffee, 18 oz Bag (5000202452)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- CRAZY CUPS Crazy Cups DECAF Ground VP -Cinn FT, Car Van, Pmp Sp-3 Pack (WM-CC-D-G-Variety-3B)
- Green Mountain Coffee Coffee and Tea