Shop All Coffee and Tea
Green Mountain Coffee
Lake and Lodge Coffee K-Cups, Medium Roast, PK24 PK
Mfr # 6523
Zoro # G602683707
product price: $19.85
/pk 24, $0.83/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Lake & Lodge®
- Coffee Roast/Tea Type Medium
- Net Weight 0.88 lbs
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6523
- Zoro # G602683707
- UPC # 99555065237
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Lake & Lodge® |
Coffee Roast/Tea Type | Medium |
Net Weight | 0.88 lbs |
Beverage Format | Coffee |
For Use With | Keurig® K-Cup® System |
Description
Same great taste you know and love. Lively and aromatic, this Indonesian coffee brims with remarkable complexity. A rich, hearty blend of earthy flavors and syrupy sweetness, with a mild, smoky finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Black Electric Can Opener Magnetic Lid Holder (76702)
- NUTRIGRAIN Nutri-Grain Bars, Assorted Flavors, 48 PK (05872)
- RATIONAL Air Inlet Filter (16.01.662)
- GILES Ignition Module (22975)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Dark Magic Whole Bean Coffee, 18 oz Bag (5000202452)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- BIGELOW Cranberry Apple Herbal Tea, 28/Box, PK28 (RCB004001)
- Green Mountain Coffee Coffee and Tea