Shop All Coffee and Tea
Green Mountain Coffee
Half-Caff Coffee K-Cups, PK96 PK
Mfr # 6999
Zoro # G602683622
product price: $72.79
/pk 96, $0.76/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Half Caff
- Coffee Roast/Tea Type Medium
- Size Single Serving
- Net Weight 3.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6999
- Zoro # G602683622
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Half-caffeinated Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Half Caff |
Coffee Roast/Tea Type | Medium |
Net Weight | 3.5 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Half-caffeinated Coffee |
Description
This flavorful and mellow blend is the best of both worlds: all the flavor and half the caffeine. Notes of chocolate and raisin lead to a smooth, nutty finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL CHEF Coffee Machine, Single Serve Coffee Maker, Portable Coffee Maker Single Serve (CHCM1B)
- ZIPLOC Slide Seal Reclosable Bag 10-9/16" x 10-3/4", 2.6 mil, Clear, Pk250 (682258)
- TRUE Sensor, Defrost 2-Pole, 59" Cap (807408)
- VULCAN HART Burner Valve (800666-00010)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- KEURIG COFFE K-CUP HWN BND 24PK (5000330091)
- Green Mountain Coffee Coffee and Tea