Shop All Coffee and Tea
Green Mountain Coffee
Half-Caff Coffee K-Cups, PK24 PK
Mfr # 4069
Zoro # G402683648
original price:
$20.15
6% off
new price: $18.89
/pk 24, $0.79/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Half Caff
- Coffee Roast/Tea Type Medium
- Size Single Serving
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 4069
- Zoro # G402683648
- UPC # 99555069990
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Half-caffeinated Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Half Caff |
Coffee Roast/Tea Type | Medium |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.88 lbs |
Beverage Format | Half-caffeinated Coffee |
Description
This flavorful and mellow blend is the best of both worlds: all the flavor and half the caffeine. Notes of chocolate and raisin lead to a smooth, nutty finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 11248000004 Hinge (1248000004)
- PHADE Giant Straw, 8-1/2" L, PHA, PK1200 (511169)
- PRIMELINE TOOLS Standard Plastic Ice Cube Trays (2 Pack) (MP10863)
- RD PLASTICS CO Reclosable Poly Bags W/ Write On Label, 6"W x 9"L, 2 Mil, Clear, 1000/Pack (B16)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- F MATIC Twist Soothing White Tea Refill, 48PK (TW450)
- Green Mountain Coffee Beverages