Shop All Coffee and Tea
Green Mountain Coffee
French Vanilla Coffee K-Cup Pods, PK24 PK
Mfr # 6732
Zoro # G102683399
product price: $18.89
/pk 24, $0.79/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor French Vanilla
- For Use With Keurig® K-Cup® System
- Beverage Format Coffee
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6732
- Zoro # G102683399
- UPC # 99555067323
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | French Vanilla |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Net Weight | 0.798 lbs |
Description
Savor the sweet and exotic taste of vanilla. Lightly roasted, smooth, and round-bodied, with the abundant flavor of rich vanilla cream.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Squeeze Disher, 0.65 oz., SS, Terracotta (47401)
- NABISCO Chips Ahoy Chocolate Chip Cookies 1.55 oz Packet (120944)
- CORTINA SAFETY PRODUCTS Cortina 03-600-30 Metal Ring Weight, 9 Lbs, For Lamba Cones (03-600-30)
- VOLLRATH Ladle, Cap 1/2 Oz (46810)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Dark Magic Whole Bean Coffee, 18 oz Bag (5000202452)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- ITO EN Golden Oolong Tea 16.9 fl. oz., PK12 (01828)
- Green Mountain Coffee Coffee and Tea