Shop All Coffee and Tea
Green Mountain Coffee
French Roast Coffee Fraction Packs, 2.2oz, PK50 PK
Mfr # 4441
Zoro # G602683431
product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Fraction Pack
- Beverage Flavor French Roast
- Coffee Roast/Tea Type Dark
- Size 50/Carton
- Net Weight 6.875 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 4441
- Zoro # G602683431
- Country of Origin Canada
- Category Coffee and Tea
Dimensions
Size | 50/Carton |
Details
Item | Coffee |
Beverage Package & Style | Fraction Pack |
Beverage Flavor | French Roast |
Coffee Roast/Tea Type | Dark |
Net Weight | 6.875 lbs |
Beverage Format | Coffee |
For Use With | Commercial Coffee Brewers |
Capacity | 2.2 oz |
Description
Patiently roasted, premium Latin American Arabica beans produce a divine cup of joe. The care that goes into the roasting process comes through in the natural caramel sweetness and velvet body of each sip. For a sweet, savory, smoky coffee with a rich aroma, full body and smooth finish, try this wonderful roast.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE INDUSTRIES Disposable Hot cup 16 oz. White, Paper, Pk500 (5356DX)
- CECILWARE Twin Basket 11-1/4L 4W 4D (V091F)
- HENNY PENNY Probe Assy (29523)
- VOLLRATH French Whip, L 16 In, Aqua (47093)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- FOLGERS Coffee, Classic Roast, Ground, 30.5 oz Canister, PK6 (2550020421CT)
- Green Mountain Coffee Coffee and Tea