Shop All Coffee and Tea
Green Mountain Coffee
Flavored Variety Coffee K-Cups, PK88 PK
Mfr # 6502
Zoro # G702683621
product price: $91.35
/pk 88, $1.04/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Assorted
- Brewing Type 6 x 4 Caramel Vanilla Cream; 6 x 4 French Vanilla; 6 x 4 Hazelnut; 4 x 4 Wild Mountain Blueberry
- Net Weight 4 lbs
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6502
- Zoro # G702683621
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Assorted |
Brewing Type | 6 x 4 Caramel Vanilla Cream; 6 x 4 French Vanilla; 6 x 4 Hazelnut; 4 x 4 Wild Mountain Blueberry |
Net Weight | 4 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Description
This K-Cup® variety box includes a selection of Green Mountain Coffee Roasters® flavored coffees for you to sample. Included are: 6 Caramel Vanilla Cream; 6 French Vanilla; 6 Hazelnut; 4 Wild Mountain Blueberry. Please note: contents in this variety box may change slightly based on product availability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Portion Cup Lid, Flat, Non Vented, PK24 (PL20CLEAR)
- CAMDEN CX-33 Advanced Logic Relay is a 'state of the art' door controller designed for 'Universal' (CMD-CX-33)
- BUNN Stainless Steel Dual Drip 102 oz. Airpot Coffee Brewer (Axiom Twin APS)
- COMPONENT HARDWARE Fastener, Wall , Grab Bar, Wing-It (GBW40)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- COFFEE BEAN & TEA LEAF French Vanilla, Single Serve Cup, PK96 PK (CBTL025110)
- Green Mountain Coffee Beverages