Shop All Coffee and Tea
Green Mountain Coffee
Fair Trade Wild Mountain Blueberry Coffee K-Cups, PK24 PK
Mfr # 6783
Zoro # G602683653
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Wild Mountain Blueberry™
- Coffee Roast/Tea Type Light
- Net Weight 0.88 lbs
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Green Mountain Coffee
- MFR # 6783
- Zoro # G602683653
- UPC # 99555067835
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Wild Mountain Blueberry™ |
Coffee Roast/Tea Type | Light |
Net Weight | 0.88 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Standards | Fair Trade Certified™ |
Description
A subtle berry-sweet, slightly buttery aroma underscores the special nature of this Fair Trade Certified coffee. The light roasted beans brew a lively, eye-opening cup with the unmistakable flavor of sun-kissed blueberries in a buttery crust. Enjoy this decadent treat one perfectly brewed cup at a time when you choose K-Cups® for the Keurig® system.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Door Trim (242131075)
- GEORGIA-PACIFIC Napkin, 9.5X9.5, We 8PK (GPC96019CT)
- SKINNYPOP Skinnypop 1.9 oz. Sweet & Salty Kettle, PK12 (6002450-SP)
- SANI-LAV Mixing Paddle, 48 In, 304 Stainless Steel (2080)
- GREEN MOUNTAIN COFFEE Dark Magic Whole Bean Coffee, 18 oz Bag (5000202452)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- LUZIANNE Luzianne Tea Bags With Filters 4 oz., PK32 (47900-30364)
- Green Mountain Coffee Coffee and Tea