Shop All Coffee and Tea
Green Mountain Coffee
Fair Trade Organic Sumatran Extra Bold Coffee K-Cups, PK24 PK
Mfr # 4060
Zoro # G702683652
product price: $18.89
/pk 24, $0.79/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Organic Sumatran Extra Bold
- Coffee Roast/Tea Type Dark
- Beverage Format Coffee
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 4060
- Zoro # G702683652
- UPC # 99555040609
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Organic Sumatran Extra Bold |
Coffee Roast/Tea Type | Dark |
Beverage Format | Coffee |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.88 lbs |
Standards | Certified Organic; Fair Trade Certified™ |
Description
Explore the complex flavors that thrive in the dense mountains of Indonesia. A deliciously dark body conjures a heady aroma of brown sugar and warm spices for a bold, sultry experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Illinois 14oz Relief Mug (151-C14RM)
- ALLPOINTS Allpoints 1471021 Burner, Front (Assy) For Jade-Range (1471021)
- DEXTER RUSSELL Hamburger Turner, High-Heat, 6" X 3" (31645H)
- AJAX TOOL WORKS VALVE GUIDE DRIVER 1/4" (AJA1121)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Dark Magic Whole Bean Coffee, 18 oz Bag (5000202452)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- WOLFGANG PUCK COFFEE Sorrento 2.0 oz Fraction Packs, PK18 PK (010628)
- Green Mountain Coffee Beverages