Shop All Coffee and Tea
Green Mountain Coffee
Fair Trade Organic House Blend Coffee, Fractional Packs, 2.5oz, PK50 PK
Mfr # 4493
Zoro # G702683720
product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Fraction Pack
- Beverage Flavor House Blend
- Coffee Roast/Tea Type Medium
- For Use With Standard and Commercial Coffee Makers
- Net Weight 8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 4493
- Zoro # G702683720
- Country of Origin Canada
- Category Coffee and Tea
Dimensions
Size | Fractional Pack |
Details
Item | Coffee |
Beverage Package & Style | Fraction Pack |
Beverage Flavor | House Blend |
Coffee Roast/Tea Type | Medium |
For Use With | Standard and Commercial Coffee Makers |
Net Weight | 8 lbs |
Beverage Format | Coffee |
Capacity | 2.5 lbs |
Standards | Certified Organic; Fair Trade Certified™ |
Description
Acquaint yourself with the cornerstone of this roaster's line of organic, Fair Trade Certified® coffees. It delivers the complementary flavor tones that coffee connoisseurs expect from a masterful fusion of medium and dark roasted premium Central and South American beans. Balanced and warm, vital and vibrant, this signature variety is an excellent choice at breakfast, lunch or even dessert.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Motor (358516-1)
- VULCAN HART Gasket, 00-833394 (00-833394)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (WIH-221)
- BUNN Water Filter (56000.0024)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic, 0.4 oz., PK24 (4061)
- GREEN MOUNTAIN COFFEE Coffee, 7.44 oz Net Wt, Ground, PK24 (6694)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic, 0.4 oz., PK96 (4061)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic Decaf, 0.4 oz., PK96 (4067)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (7792)
- NORPRO 2.5" Ss Mesh Tea Ball (5504)
- Green Mountain Coffee Beverages