Shop All Coffee and Tea
Green Mountain Coffee
Double Black Diamond Extra Bold Coffee K-Cups, PK24 PK
Mfr # 4066
Zoro # G902683698
product price: $18.89
/pk 24, $0.79/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Double Black Diamond™ Extra Bold
- Coffee Roast/Tea Type Dark
- Beverage Format Coffee
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 4066
- Zoro # G902683698
- UPC # 99555040661
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Double Black Diamond™ Extra Bold |
Coffee Roast/Tea Type | Dark |
Beverage Format | Coffee |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.88 lbs |
Description
On a darkness scale of 1-10, this one goes to 11. A robust, toasty blend for those daring enough to laugh in the face of danger.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Level Control Eyes (11-0540-21)
- ALLIANCE DRAIN VALVE 3 FRT MT 230V, 3 BALL, N.O. (F8546601)
- GE Bake Element (WB44X200)
- APW WYOTT Br Cylinder (HC-85173)
- GREEN MOUNTAIN COFFEE Coffee, 1.86 lb Net Wt, Ground, PK96 (6694)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic Decaf, 0.4 oz., PK24 (4067)
- GREEN RABBIT HOLDINGS MONSTER Energy Ultra Variety Pack, 16 oz, 24 Count (22001125)
- Green Mountain Coffee Coffee and Tea