Shop All Coffee and Tea
Green Mountain Coffee
Dark Magic Decaf Extra Bold Coffee K-Cups, PK24 PK
Mfr # 4067
Zoro # G002683345
product price: $18.89
/pk 24, $0.79/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Dark Magic® Decaf Extra Bold
- Coffee Roast/Tea Type Dark
- Size Single Serving
- Beverage Format Decaffeinated Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 4067
- Zoro # G002683345
- UPC # 99555040678
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Decaffeinated Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Dark Magic® Decaf Extra Bold |
Coffee Roast/Tea Type | Dark |
Beverage Format | Decaffeinated Coffee |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.88 lbs |
Description
As deep and intense as the night itself. An extra bold decaf blend with dried fruit and chocolate notes, leading to a subtly sweet finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARS Peanut Butter 'N Dark Chocolate Trail Mix 2 oz Bagged (8234)
- DEXTER RUSSELL Duo Edge Roast Slicer Black Handle 12 In (24273B)
- TRAEX Box, Storage , 15X20X7"D, Red (1527C02)
- FUNNEL KING Measuring Container, Removable Spout, 5qt. (94240)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- GREEN MOUNTAIN COFFEE Dark Magic Whole Bean Coffee, 18 oz Bag (5000202452)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- WOLFGANG PUCK COFFEE Espresso Forzuto Soft Coffee Pods, PK96 PK (016425)
- Green Mountain Coffee Beverages