Shop All Coffee and Tea
Green Mountain Coffee
Coffee, Organic Sumatran, 0.4 oz., PK96
Mfr # 4060
Zoro # G005310422
product price: $75.59
/pk 96, $0.79/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Organic Sumatran Extra Bold
- Coffee Roast/Tea Type Dark
- Caffeine Type Caffeinated
- Beverage Package Style Pod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 4060
- Zoro # G005310422
- UPC # 10099555040606
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Organic Sumatran Extra Bold |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Caffeinated |
Beverage Package Style | Pod |
Package Weight | 0.4 oz |
Net Weight | 2.4 lb |
Beverage Format | Ground |
For Use With | Keurig K-Cup System |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Standards | Certified Organic; Fair Trade Certifiedâ„¢ |
Description
Coffee, Net Weight 2.4 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.4 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Organic Sumatran Extra Bold, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Valve, Solenoid 3/4Water, 120V (00-749980)
- UNIWORLD Hook, Dough - 30 Qt.Regular For - Part# Uwd295120 (UWD295120)
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In (31644)
- PEPPERIDGE FARM 1.5 oz. Cheddar Goldfish Crackers, 72 PK (13539)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6663)
- GREEN MOUNTAIN COFFEE Coffee, Organic Sumatran, 0.4 oz., PK24 (4060)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- GREEN MOUNTAIN COFFEE Coffee, Colombian Select, 0.33 oz., PK24 (6003)
- GREEN MOUNTAIN COFFEE Coffee, Vermont Country, 0.31 oz., PK96 (7602)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (7732)
- LAVAZZA Grand Espresso Beans 1kg, PK6 (2134)
- Green Mountain Coffee Beverages