Shop All Coffee and Tea
Green Mountain Coffee
Coffee, Double Black Diamond, 0.4 oz., PK24
Mfr # 4066
Zoro # G205310543
product price: $20.15
/pk 24, $0.84/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Double Black Diamond(TM) Extra Bold
- Coffee Roast/Tea Type Dark
- Caffeine Type Caffeinated
- Beverage Format Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 4066
- Zoro # G205310543
- UPC # 099555040661
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Double Black Diamond(TM) Extra Bold |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Caffeinated |
Beverage Format | Ground |
Beverage Package Style | Pod |
For Use With | Keurig K-Cup System |
Package Weight | 0.4 oz |
Net Weight | 9.6 oz |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Description
Coffee, Net Weight 9.6 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.4 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Double Black Diamond Extra Bold, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOD WARMING EQUIPMENT Hinge (HNG-214)
- BOUNTY Napkin, 200Ct, White 8PK (PGC96595CT)
- NEMCO Rheostat, 500 Ohms, 25W (48279)
- EVERPURE Cart Dgd 5005-20 Ind Shr 6/C (155358-43)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- GREEN MOUNTAIN COFFEE Coffee, Caramel Vanilla, 0.33 oz., PK24 (6700)
- GREEN MOUNTAIN COFFEE Coffee, Wild Mountain, 0.33 oz., PK24 (6783)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6792)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (6570)
- GREEN MOUNTAIN COFFEE Coffee, Organic Sumatran, 0.4 oz., PK96 (4060)
- JAVA ONE Coffee Pods, Colombian Supremo, PK14 (30206)
- Green Mountain Coffee Coffee and Tea