Shop All Coffee and Tea
Green Mountain Coffee
Coffee, Dark Magic Decaf, 0.4 oz., PK96
Mfr # 4067
Zoro # G605310365
original price:
$79.51
13% off
new price: $68.99
/pk 96, $0.72/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Dark Magic(R) Decaf Extra Bold
- Coffee Roast/Tea Type Dark
- Caffeine Type Decaffeinated
- Beverage Package Style Pod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 4067
- Zoro # G605310365
- UPC # 10099555040675
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Dark Magic(R) Decaf Extra Bold |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Decaffeinated |
Beverage Package Style | Pod |
For Use With | Keurig K-Cup System |
Package Weight | 0.4 oz |
Beverage Format | Ground |
Net Weight | 2.4 lb |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Description
Coffee, Net Weight 2.4 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.4 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Dark Magic Decaf Extra Bold, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Bag, Paper, Liquor, Quart, PK500 (BAG LQQUART-500)
- HUBBELL Replacement Probe Sensor (P65)
- DUKE MANUFACTURING Oven Element Assy 208V 10000W (153921)
- PITCO Proximity Actuator (PP10263)
- GREEN MOUNTAIN COFFEE Coffee, Vermont Country, 0.31 oz., PK24 (7602)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Coffee, Pumpkin Spice, 0.33 oz., PK24 (6758)
- GREEN MOUNTAIN COFFEE Coffee, 2.2 oz., PK50 (5161)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- ITO EN Ocha Green Tea 16.9 fl. oz., PK12 (01398)
- Green Mountain Coffee Beverages