Shop All Coffee and Tea
Green Mountain Coffee
Coffee, Dark Magic, 0.4 oz., PK96
Mfr # 4061
Zoro # G205310345
product price: $72.85
/pk 96, $0.76/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Dark Magic(R) Extra Bold
- Coffee Roast/Tea Type Dark
- Caffeine Type Caffeinated
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 4061
- Zoro # G205310345
- UPC # 10099555040613
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Dark Magic(R) Extra Bold |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Caffeinated |
Beverage Package Style | Pod |
Package Weight | 0.4 oz |
Net Weight | 2.4 lb |
Beverage Format | Ground |
For Use With | Keurig K-Cup System |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Description
Coffee, Net Weight 2.4 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.4 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Dark Magic Extra Bold, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Thermometr Confection (5983N)
- HOBART Kit, Slicer Sharpening (00-913102-00280)
- ARCOROC Arcoroc Mixing Glass 20 oz. Pepsi, PK24 (H2072)
- FRYMASTER Dn Orifice, 1/8 1.70Mm (#51) (8103361)
- GREEN MOUNTAIN COFFEE Coffee, Colombian Decaf, 2.2 oz., DePK50 (5531)
- GREEN MOUNTAIN COFFEE Coffee, 2.2 oz., PK100 (4162)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (7674)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (6772)
- GREEN MOUNTAIN COFFEE Coffee, Lake & Lodge, 0.31 oz., PK24 (6523)
- GREEN MOUNTAIN COFFEE Coffee, Vermont Country, 0.31 oz., PK24 (7602)
- VICTOR ALLEN 2.0 Donut Shop Coffee, PK120 (FG015351)
- Green Mountain Coffee Beverages