Shop All Coffee and Tea
Green Mountain Coffee
Coffee, Colombian Select, 0.33 oz., PK96
Mfr # 6003
Zoro # G805310356
product price: $71.19
/pk 96, $0.74/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Single Origin Colombian Select
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6003
- Zoro # G805310356
- UPC # 10099555060031
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Single Origin Colombian Select |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Beverage Package Style | Pod |
For Use With | Keurig K-Cup System |
Beverage Format | Ground |
Net Weight | 1.98 lb |
Package Weight | 0.33 oz |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Standards | Fair Trade Certifiedâ„¢ |
Description
Coffee, Net Weight 1.98 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.33 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Single Origin Colombian Select, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Printed Ice Bags, 8 lb, 20 in, PK1000 (55NK57)
- BUNN Lid Seamless Thermal Carafe Blk (52547.0000)
- ALLPOINTS Drain, Canopy Hood (281500)
- PARKER HANNIFIN Solenoid Valve 1/4" 120V (04F20C3)
- GREEN MOUNTAIN COFFEE Coffee, Sumatra Reserve, 2.2 oz., PK50 (8287)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- GREEN MOUNTAIN COFFEE Coffee, 2.2 oz., PK50 (5161)
- GREEN MOUNTAIN COFFEE Coffee, Pumpkin Spice, 0.33 oz., PK24 (6758)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- FOLGERS Coffee, Half Caff, 25.4 oz Canister (2550020527)
- Green Mountain Coffee Coffee and Tea