Shop All Coffee and Tea
Green Mountain Coffee
Coffee, Colombian Select, 0.33 oz., PK24
Mfr # 6003
Zoro # G705310548
product price: $32.99
/pk 24, $1.37/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Single Origin Colombian Select
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6003
- Zoro # G705310548
- UPC # 099555060034
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Single Origin Colombian Select |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Package Weight | 0.33 oz |
For Use With | Keurig K-Cup System |
Beverage Package Style | Pod |
Beverage Format | Ground |
Net Weight | 7.92 oz |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Standards | Fair Trade Certifiedâ„¢ |
Description
Coffee, Net Weight 7.92 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.33 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Single Origin Colombian Select, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Pilot Burner - Nat (8100426)
- FRYMASTER Knob 1-3/4 D, Pointer (810-0387)
- SNAPPERS Peanut Butter Milk Chocolate 6 oz., PK6 (212-10128)
- ROBERTSHAW Dishwasher and Coffee Brewer Water Valve (DW-345)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6732)
- GREEN MOUNTAIN COFFEE Coffee, French Vanilla, 2.2 oz., PK50 (4732)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic Decaf, 0.4 oz., PK24 (4067)
- GREEN MOUNTAIN COFFEE Coffee, Double Black Diamond, 0.4 oz., PK24 (4066)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (4069)
- GREEN MOUNTAIN COFFEE Coffee, Caramel Vanilla, 0.33 oz., PK24 (6700)
- STARBUCKS Whole Bean Coffee, Pike Place Roast, 1 lb Bag, 6PK (12411946)
- Green Mountain Coffee Beverages