Shop All Coffee and Tea
Green Mountain Coffee
Coffee, Big Bang, 0.43 oz., PK22
Mfr # 6664
Zoro # G805310561
product price: $21.85
/pk 22, $0.99/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Big Bang(TM)
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6664
- Zoro # G805310561
- UPC # 785357024076
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Big Bang(TM) |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Package Weight | 0.43 oz |
Net Weight | 9.46 oz |
Beverage Format | Ground |
Beverage Package Style | Pod |
For Use With | Keurig K-Cup System |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Description
Coffee, Net Weight 9.46 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.43 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Big Bang, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Ignition Spark Control 24V Ce (60181901-CL)
- VULCAN HART Thermocouple 48'' (00-412788-00002)
- SPLENDA Splenda Packets, PK1600 (82241200)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt018 (DT-018)
- GREEN MOUNTAIN COFFEE Dark Magic Whole Bean Coffee, 18 oz Bag (5000202452)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (6792)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic Decaf, 0.4 oz., PK24 (4067)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6732)
- GREEN MOUNTAIN COFFEE Coffee, Vermont Country, 0.31 oz., PK96 (6602)
- GREEN MOUNTAIN COFFEE Coffee, 2.2 oz., PK50 (5161)
- WOLFGANG PUCK COFFEE Jamaican Me Crazy ® Soft Coffee Pods, PK108 PK (016447)
- Green Mountain Coffee Beverages