Shop All Coffee and Tea
Green Mountain Coffee
Coffee, 7.92 oz Net Wt, Ground, PK24
Mfr # 6663
Zoro # G405310541
product price: $20.15
/pk 24, $0.84/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Nantucket Blend(R)
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- For Use With Keurig K-Cup System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6663
- Zoro # G405310541
- UPC # 099555066630
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Nantucket Blend(R) |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
For Use With | Keurig K-Cup System |
Package Weight | 0.33 oz |
Beverage Format | Ground |
Net Weight | 7.92 oz |
Beverage Package Style | Pod |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Description
Coffee, Net Weight 7.92 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.33 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Nantucket Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS COFFEE CO Starbucks, Coffee, Pike Place Decaf, 2 1/2 Oz Packet, 18PK (11023061)
- VOLLRATH Plastic Scraper Spatula (52013)
- SAN JAMAR Repl Trim Ring, C2410/L2400 - Bk (X24TR)
- HOBART Thermometer For - Part# 437041-00003 (437041-00003)
- GREEN MOUNTAIN COFFEE Coffee, Vanilla Caramel, 0.4 oz., PK24 (611247390283)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic Decaf, 0.4 oz., PK96 (4067)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- GREEN MOUNTAIN COFFEE Coffee, 1.86 lb Net Wt, Ground, PK96 (6520)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- GREEN MOUNTAIN COFFEE Decaf Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374162)
- VICTOR ALLEN 10oz French Roast Ground Coffee, PK6 (FG015810)
- Green Mountain Coffee Coffee and Tea