Shop All Coffee and Tea
Green Mountain Coffee
Coffee, 1.98 lb Net Wt, Ground, PK96
Mfr # 6663
Zoro # G005310415
product price: $71.19
/pk 96, $0.74/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Nantucket Blend(R)
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Net Weight 1.98 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6663
- Zoro # G005310415
- UPC # 10099555066637
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Nantucket Blend(R) |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Net Weight | 1.98 lb |
Package Weight | 0.33 oz |
Beverage Format | Ground |
Beverage Package Style | Pod |
For Use With | Keurig K-Cup System |
Product Type | Coffee |
Sub-Brand | Green Mountain Coffee(R) |
Description
Coffee, Net Weight 1.98 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.33 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Nantucket Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR FREEZER Stud With Attachedspacer For - Part# 054748 (54748)
- AJM PACKAGING AJM Green Label 9 Paper Plates, PK1200 (PP9GRAWH)
- HOBART Dough Hook Mixer 12Qt (275930)
- FABRI-KAL Greenware Cold Drink Cups, Old Fashioned, 9 oz, Clear, PK1000 (9509100)
- GREEN MOUNTAIN COFFEE Coffee, French Roast, 2.5 oz., PK50 (4441)
- GREEN MOUNTAIN COFFEE Coffee, Vermont Country, 0.31 oz., PK96 (7602)
- GREEN MOUNTAIN COFFEE Coffee, Colombian Select, 0.33 oz., PK24 (6003)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic Decaf, 0.4 oz., PK24 (4067)
- GREEN MOUNTAIN COFFEE Coffee, Lake & Lodge, 0.31 oz., PK24 (6523)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (7674)
- LA COLOMBE Cold Brew Draft Latte, Caramel, 9 oz Can, PK12, 12PK (LCT00093)
- Green Mountain Coffee Beverages