Shop All Coffee and Tea
Green Mountain Coffee
Breakfast Blend Coffee K-Cup Pods, PK96 PK
Mfr # 6520
Zoro # G302683373
product price: $73.49
/pk 96, $0.77/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Breakfast Blend
- Coffee Roast/Tea Type Light
- Beverage Format Coffee
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6520
- Zoro # G302683373
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Breakfast Blend |
Coffee Roast/Tea Type | Light |
Beverage Format | Coffee |
Net Weight | 3.5 lbs |
For Use With | Keurig® K-Cup® System |
Description
Breakfast Blend is our classic New England breakfast cup. Breakfast Blend offers a crisp Central American coffee matched with the depth of an Indonesian bean to create a bright, wakeful blend.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDDY FRUITS Buddy Fruits Pure Blended Multi-Fruit Snack 3.2 oz., PK18 (1852174)
- VALUE BRAND Pizza Liners, Silicone Parchment Paper, 18 x 18", PK 1000 (F-4075)
- GE Filter (FXUTC)
- STAR MANUFACTURING Cooling Fan 230V, 2700 (200560)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- GREEN MOUNTAIN COFFEE Dark Magic Whole Bean Coffee, 18 oz Bag (5000202452)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- FOLGERS Coffee, Black Silk, 24.2 oz Canister, PK6 (2550020540CT)
- Green Mountain Coffee Coffee and Tea