Shop All Coffee and Tea
Green Mountain Coffee
Breakfast Blend Coffee K-Cup Pods, PK24 PK
Mfr # 6520
Zoro # G902683407
product price: $18.89
/pk 24, $0.79/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Breakfast Blend
- Coffee Roast/Tea Type Light
- Size Single Serving
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6520
- Zoro # G902683407
- UPC # 99555065206
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Breakfast Blend |
Coffee Roast/Tea Type | Light |
Beverage Format | Coffee |
Net Weight | 0.88 lbs |
For Use With | Keurig® K-Cup® System |
Description
Breakfast Blend is our classic New England breakfast cup. Breakfast Blend offers a crisp Central American coffee matched with the depth of an Indonesian bean to create a bright, wakeful blend.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEETOS Cheetos Jumbo Puffs .875 oz., PK88 (67437)
- TPI Temp Control (60048010C)
- CARNIVAL KING 85 oz. Popcorn Bucket, 150PK (760VP85)
- ALLPOINTS Allpoints 1471021 Burner, Front (Assy) For Jade-Range (1471021)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Dark Magic Whole Bean Coffee, 18 oz Bag (5000202452)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- COFFEE MATE Tasters Choice Stick Pack - Premium Choice, 80PK (15782)
- Green Mountain Coffee Coffee and Tea