Shop All Vacuum Bags
Green Klean
Replacement Vacuum Bags, Fits NSS M1 PIG, 3PK
Mfr # GK-M1PIG-P
Zoro # G803450856
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 1.2 lbs
- For Use With NSS M1 PIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Green Klean
- MFR # GK-M1PIG-P
- Zoro # G803450856
- UPC # 817983011172
- Country of Origin China
- Category Vacuum Bags
Details
Net Weight | 1.2 lbs |
For Use With | NSS M1 PIG |
Description
Use to keep floors clean and dustless. Three-ply high-quality material provides additional resistance against bursting and tearing to eliminate the risk of leakages. Triple micro-plus filter for better filtration of smaller and finer dust particles and other allergens. Clear labeling of the compatible vacuum cleaners to ensure you pick the right one for your model. Allow for easy removal and replacement. Suitable for commercial use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Snow Squeegee, 24", 66" Blue Handle (96624)
- CARLISLE FOODSERVICE 60" Threaded Wooden Handle, 60in, PK12, Wood (4027100)
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum (0930-22HD, 0880-20)
- TOUGH GUY 24 in L Flat Mop Pad, 3.5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT2)
- GREEN KLEAN Replacement Vacuum Bags, Fits Advance Spectrum/Clarke CarpetMaster, 10PK (GK-CMASTR-P)
- GREEN KLEAN Green Klean GK-F&G Nilfisk Advance Reliavac 12HP & 16HP Replacement Vacuum Bags - Case of 36 (GK-F&G)
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS Pacer 30, 3PK (GK-PACER30-P)
- GREEN KLEAN Replacement Vacuum Bags, Fits Windsor Chariot iVac/Nuwave, 10PK (GK-WAVE-P)
- GREEN KLEAN Pro Team-Super Coach Pro 6 Qt Replacement Vacuum Bags, 10Pk (GK-PT Pro6qt)
- GREEN KLEAN Green Klean GK-M1Pig NSS M1 PIG Replacement Vacuum Bags - Case of 36 (GK-M1Pig)
- HOOVER Hoover® Standard Filtration Bags For HushTone CH54113, CH54115, CH54013 & CH54015, 10 Pack (AH10143)
- Green Klean Vacuum Bags