Shop All Garden Hoses
Green Garde
PVC HP Spray Hose, Neon, 3/4" x 400ft.
Mfr # 38696
Zoro # G2679037
product price: $4,929.99
/ea
Sold in multiples of 30 for $147,899.70
Free Shipping & Returns
$147,899.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4"
- Hose Material Neon PVC
- Features High-Pressure; Braid-Reinforced; Reinforced; High Burst Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Garde
- MFR # 38696
- Zoro # G2679037
- UPC # 690247386960
- Country of Origin China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 400 ft. |
Details
Item | Spray Hose |
Hose Material | Neon PVC |
Features | High-Pressure; Braid-Reinforced; Reinforced; High Burst Strength |
Description
Item PVC HP Spray Hose,Neon,3/4 In. x 400ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Chicago Bears Quad Chair (606-13Q)
- STENS New 520-860 Carburetor For Troy-Bilt 2011 And 2012, 31As2T5F711 (520-860)
- DESIGN TOSCANO Bigfoot, the Garden Yeti Statue: Medium (DB383091)
- FIMCO ATV Boom Kit, 7 Nozzle w/Check Valve (ATVBK-710-QR)
- SURTEK Contractor Hose 12 20 Meters (M12C20)
- EMSCO GROUP 100ft Commercial Grade Expandable Hose with Spray Nozzle, Will Not Kink, Lightweight, Easy to Store (1545-100-1)
- GARDENA Gardena 39043 0.62 & 0.5 in. Premium Tap To Hose Connector Set Nylon-ABS (7439896)
- CONTINENTAL Garden Hose, 1" ID x 50 ft., Black, Standards: FDA, 3-A, USDA (CWH100-50-G)
- MIRACLE-GRO Advanced E-Z Connect 3/8 In. Dia. x 50 Ft. L. Drinking Water Safe Soaker Hose (SMG12986)
- WHITECAP MARINE HARDWARE Blue Coiled Hose with Adjustable Nozzle (P-0440B)
- GILMOUR Gilmour 25-34100 Garden Hose, 100 ft L, Rubber/Vinyl (841001-1001)
- Green Garde Garden Hoses