Shop All Garden Hoses
Green Garde
PVC HP Spray Hose, Neon, 1/2" x 300ft.
Mfr # 38688
Zoro # G2678888
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2"
- Features High-Pressure; Braid-Reinforced; Reinforced; High Burst Strength
- Hose Material Neon PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Garde
- MFR # 38688
- Zoro # G2678888
- UPC # 690247386885
- Country of Origin China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 300 ft. |
Details
Item | Spray Hose |
Features | High-Pressure; Braid-Reinforced; Reinforced; High Burst Strength |
Hose Material | Neon PVC |
Description
Item PVC HP Spray Hose,Neon,1/2 In. x 300ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Harness-Wiring w/o Console (10299)
- CAROLINES TREASURES Light and Airy Daisies Flag Garden Size (IBD0255GF)
- TOMAHAWK POWER Transport Wheel Kit for 10" Tamper Shoe TOMAHAWK TR68H Tamping Rammer (TR68H-WHEELS)
- HIGH TECH PET MS-5 Waterproof Microsonic Collar for HTP Power Pet Doors (MS-5)
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Eggplant (PCH-075-EP)
- HOME PLUS GARDEN HOSE 5/8""X100'HP (AC1615100)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H90)
- ELEMENT Garden Hose (CELUN12010)
- WATER RIGHT Garden Hose 50 Ft 600 Series - Black (PSH3-050-BK)
- PLUMB TECH 5/8-in. x 4' Industrial Grade Dual-Purpose Blue Synthetic Rubber Hose, BPA Free, 500 PSI (BHS4)
- FISKARS Hose Commrcl Red3/4X100 (841001-1004)
- Green Garde Garden Hoses