Shop All Temperature Probes
Green Energy
Battery 3.6V Lithium, For Wahl Meters
Mfr # DSA3062
Zoro # G7175445
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wahl Digi-Stem Meters
- Battery Type Lithium Thionyl Chloride Battery
- Accessory Type Lithium Thionyl Chloride Battery
- Battery Run Time 2 yr
- Compatible Product Type DST Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Energy
- MFR # DSA3062
- Zoro # G7175445
- Country of Origin China
- Category Temperature Probes
Details
Item | Battery |
For Use With | Wahl Digi-Stem Meters |
Battery Type | Lithium Thionyl Chloride Battery |
Accessory Type | Lithium Thionyl Chloride Battery |
Battery Run Time | 2 yr |
Compatible Product Type | DST Meters |
Description
Battery, Accessory Type Lithium Thionyl Chloride Battery, Battery Type Lithium Thionyl Chloride Battery, Compatible Grainger Part Number 6NFX0, 6NFX1, 6NFX2, 6NFX6, 6NFX7, 6NFY6, 6NFY7, 6NFY8, 6NFZ2, 6NFZ3, Compatible Product Type DST Meters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204C)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG100)
- FJC Battery Tester, Carbon Pile, 500A (45115)
- PIC GAUGES Air Gauge, 4-1/2", 0-600 psi, 1/4" Mount (101D-454K)
- DWYER INSTRUMENTS Weatherproof Temperature Switch, Wthprf Dig Temp Sw (TSW-160-NP)
- FLUKE Type J Thermocouple Plug, Mini, PK2 (80CJ-M)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Sw 110Vac Cen (TSS2-2101R)
- ZORO SELECT Type K Thermocouple Plug, Mini, PK2 (4JPL7)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb 15 Mtr Ca (TS-7)
- UEI 8 ft.Temperature Probe, J-Type Liquid (ATT30)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 12 In L (TE-DFG-B1244-00)
- Green Energy Temperature Probes