No Product Image Available
Green Earth

Restroom Cleaner, Green


product price: $24.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 128 fl oz (4 quart)
  • Fragrance Citrus Floral
  • Cleaner Form Liquid
  • Chemicals For Use On Restroom; Multi Surface
  • Ready to Use/Concentrated Concentrated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 128 fl oz (4 quart)

Details

Item Restroom Cleaner
Fragrance Citrus Floral
Cleaner Form Liquid
Chemicals For Use On Restroom; Multi Surface
Ready to Use/Concentrated Concentrated
Color Green
Recommended Dilution 1:20, 1:64
pH 2
Application Soap Scum Remover; Oil Remover; Mineral Deposit Remover; Soil Remover
Standards EcoLogo Certified
Type Bathroom Cleaner
Features Corrosion Resistant; Heavy Duty; Water Soluble

Description

Heavyduty cleaner is chemically designed to remove heavy soap scum, body and tanning oils, mineral deposits and other soils found in all areas of the restroom It is effective on tile and grout surfaces, countertops, sinks and toilets Highfoaming action allows longer contact time and maximum penetration of tough soils Use Green Earth Restroom Cleaner on acidresistant surfaces such as showers, bathtubs and other restroom surfaces Citrus Floral scent leaves a pleasant, powerful fragrance Do not use on marble, aluminum, terrazzo, Formica or carpeting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.