Shop All Degreasers
Green Earth
Natural Degreaser, 4 Qt Liquid, Green
Mfr # BET2170400
Zoro # G807480736
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 Qt
- Cleaner Form Liquid
- Recommended Dilution 1:64, 1:20, 1:10
- Ready to Use/Concentrated Concentrated
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Earth
- MFR # BET2170400
- Zoro # G807480736
- UPC # 700427005762
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 4 Qt |
Details
Item | Natural Degreaser |
Cleaner Form | Liquid |
Recommended Dilution | 1:64, 1:20, 1:10 |
Ready to Use/Concentrated | Concentrated |
Color | Green |
Primary Chemical | Surfactant |
pH | 10.5 - 11.5 |
Application | Hard Surface |
Features | Bio-based; Phosphate-free |
Type | Degreaser |
Effective to Remove | Oil Remover; Grease Remover; Fat Remover; Ink Remover |
Description
This powerful degreaser is the naturally preferred solution for all degreasing tasks A synergistic blend of natural ingredients with a unique surfactant system produces a concentrated formula that equals most traditional degreasers This unique degreaser breaks down greases, oils and fats including industrial petroleum greases on all watersafe surfaces Green Earth Natural Degreaser removes inks, oils, greases and fats from a variety of surfaces with a proprietary blend of natural, biorenewablebiobased ingredients Dilution ratio is 164
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 52" Push In Mop Handle, Steel (FGQ74900YL00)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Yellow, 11 1/2 in Dia, Step-On, Plastic (1883575)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 14 Inch (CTL Swivel 14)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29686)
- BEYOND GREEN CLEANING Grease Trap Treatment, 1 Gal Jug, Liquid, Colorless, 4 PK (9300-002)
- ZEP Pressure Washer Concentrate, 1.35 Gal Jug, Liquid, Blue, 4 PK (ZUPPWC160)
- ZEP Heavy Duty Cleaner/Degreaser, 55 Gal Pail, Liquid, Amber (47285)
- TOUGH GUY Cleaner/Degreaser, 0.5 Gal Bottle, Liquid, Pink (55JF68)
- OIL EATER Orange Cleaner Degreaser, Pro Strength (AOD1G11903)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 5 gal, Pail (13405)
- CAR DEALER DEPOT Slap Shot Concentrated Citrus Degreaser For Extra Strength: 1 Gallon (218-01-1G)
- Green Earth Degreasers