Shop All Floor Cleaners and Maintainers
Green Earth
Floor Cleaner, Foaming, 1/2 Gal (2 Liter), , Yellow, PK 4
Mfr # BET5364700
Zoro # G102501976
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 67.6 fl oz (2.1 quart)
- Color Multi
- Container Type Bottle
- Recommended Dilution 1:256
- Features Deodorize; Fragrance-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Green Earth
- MFR # BET5364700
- Zoro # G102501976
- UPC # 700427007650
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 67.6 fl oz (2.1 quart) |
Details
Item | Green Earth Daily Floor Cleaner - FASTDRAW 20 |
Color | Multi |
Container Type | Bottle |
Recommended Dilution | 1:256 |
Features | Deodorize; Fragrance-free |
Standards | EcoLogo Certified; Green Seal Certified |
Application | Floor |
pH | 7.0 - 8.5 |
Description
Recommended for maintaining high gloss on finished floors, this foaming floor cleaner is designed to remove soils without harming finishes on the surface. When used as directed, it will thoroughly wet, emulsify and suspend soil from highly polished floor surfaces without attacking the gloss of the floor. Use for mopping or auto scrubbing finished floors. As part of the FastDraw system, this concentrated cleaner is numbered (FastDraw 22) and color-coded to eliminate misuse. Spill-proof bottle helps prevent chemical contact with the cleaning staff. Patented technology uses two metering tips for low-flow and high-flow dilution. Curved siphon tubes on the FastDraw Dispensers (sold separately) allow complete product evacuation, eliminating waste.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH & DWIGHT Arm & Hammer Baking Soda Non-Scented Scent Baking Soda Cleaner Powder 12 oz (97531)
- BOARDWALK 60 in L Cleaning Kit, Blue, Cotton/Rayon/Synthetic (BWKCLEANKIT)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- REMCO 16' Fiberglass Extension Handle w/ Drain, White (6269N)
- GREEN EARTH Daily Floor Cleaner, Yellow (BET5360400)
- TREWAX SEALER WAX LIQUID 32 OZ (887135027)
- SWIFFER Floor Cleaner, Liquid, 42.2 oz., RTU, PK4 (77810)
- HOOVER HARD FLOOR DEEP CLEANER (FH41000)
- AQUA MIX 1 Qt. Marble Cleaner & Resealer (AMMCRQT)
- ZEP Fresh Scent Hardwood & Laminate Floor Cleaner Liquid 32 oz (ZUHLF32)
- WARSAW CHEMICAL Regular Orange Floor Cleaner, Pine Scent, 50lbs drum (30695-0000650)
- Green Earth Floor Cleaners and Maintainers