Shop All Floor Cleaners and Maintainers
Green Earth
Daily Floor Cleaner, Yellow
Mfr # BET5360400
Zoro # G207480756
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 128 fl oz (4 quart)
- Color Yellow
- Recommended Dilution 1:256
- Features pH Neutral; Fragrance-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Earth
- MFR # BET5360400
- Zoro # G207480756
- UPC # 700427015891
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | Daily Floor Cleaner |
Form | Liquid |
Color | Yellow |
Recommended Dilution | 1:256 |
Features | pH Neutral; Fragrance-free |
Application | Floor |
Standards | EcoLogo Certified; Green Seal Certified |
Removes | Soil Remover |
pH | 7 - 8.5 |
Description
Recommended for maintaining high gloss on finished floors, this foaming floor cleaner is designed to remove soils without harming finishes on the surface When used as directed, it will thoroughly wet, emulsify and suspend soil from highly polished floor surfaces without attacking the gloss of the floor Use for mopping or auto scrubbing finished floors Superconcentrated, Green Earth Daily Floor Cleaner provides a low enduse cost per gallon This detergent concentrate should always be diluted with water as follows Dilute with cold water only Dilute 05 oz per gallon or 4 ml per liter 1256 with water Floor finish is Green Seal certified for performance, concentration, minimizedrecycled packaging and reduced toxicity
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 VACUUM CRDLS LITH-ION COMPACT 18V (ML0882-20)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Sanitizing Wipes, 4PK (ZZ700-Sur-Z2000-4)
- GLOBAL INDUSTRIAL Standard Double Toilet Tissue Dispenser, Two 5-1/4 Rolls, Plastic, Gray (640934)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- GREEN EARTH Floor Cleaner, Foaming, 1/2 Gal (2 Liter), , Yellow, PK 4 (BET5364700)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (72035)
- ZEP Floor Cleaner, Liquid, 1 gal, Jug, PK4 (109824)
- BETCO Squeaky Concentrate Floor Cleaner, Characteristic Scent, 1 gal Bottle, 4PK (B06950412)
- ZEP Z-Tread High Solids Floor Finish, Citrus Scent, 5 gal Pail (1041552)
- MR. CLEAN Floor Cleaner, Liquid, 1 gal., Yellow, PK4 (25045)
- SC JOHNSON PROFESSIONAL Ready-To-Use Multi-Surface Floor Finish Plus Sealer, Light Fresh Scent, 5 gal Bag-in-Box (680074)
- Green Earth Floor Cleaners and Maintainers