Shop All Spill Control Kits and Stations
Green Boom
5 Gallon Spill Kit in Bag
Mfr # SK005M
Zoro # G411854343
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed Per Kit 8 gal
- Static Dissipative No
- Product Type Spill Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Boom
- MFR # SK005M
- Zoro # G411854343
- UPC # 850057332049
- Country of Origin United States
- Category Spill Control Kits and Stations
Details
Item | Spill Kit |
Volume Absorbed Per Kit | 8 gal |
Static Dissipative | No |
Product Type | Spill Kit |
Description
Spill Kit in Bag,5 Gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Cleat, Pk6, Height: 1 in (65406)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535RB)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 10, PR (S10LXPB-10)
- GREEN BOOM 10 Gallon Spill Kit in Drum (SK010M)
- PIG PIG Spill Kit, Universal, Yellow (KIT215)
- SPILL TECH ENVIRONMENTAL SpillTech HazMat 95-Gallon Wheeled Kit (SPKHZ-95-WD)
- BERNARD Body with Screw, Shortstub (B37)
- PIG Truck Mounting Bracket for PIG Spill Kit in Bucket 14.125" L x 12.25" W x 2.75" H (BKT1213)
- BRADY Spill Kit (SKMA-14)
- OUTPAK WASHOUT Slurry Solution, 7 lb Bottle (942-SS28-4)
- Green Boom Spill Control Kits and Stations