Shop All Sorbents
Green Boom
Oil-Only Sock, 12 gal, White, 10 PK
Mfr # S0348S
Zoro # G211854116
product price: $239.99
/pk 10, $24.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Connector Type No Connector
- Sock/Boom Profile Round
- Mildew Resistant Yes
- Neutralizes Chemical Type Oil & Fuel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Boom
- MFR # S0348S
- Zoro # G211854116
- UPC # 850057332032
- Country of Origin United States
- Category Sorbents
Dimensions
Details
Item | Oil-Only Sock |
Volume Absorbed per Pkg. | 12 gal |
Color | White |
Connector Type | No Connector |
Sock/Boom Profile | Round |
Mildew Resistant | Yes |
Neutralizes Chemical Type | Oil & Fuel |
Product Type | Sorbent Sock |
Static Dissipative | No |
Description
Product Type Sorbent Sock, Volume Absorbed per Pkg. 12 gal, Color/Pattern White, Sock/Boom Profile Round, Rope Along Length Not Applicable, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 20 In, Pink, PK5 (3600)
- CONTEK 60 in. Wood Broom Handle (10547W)
- KRUD KUTTER Sports Stain Remover Laundry Pre-Treat, 22 oz (305473)
- ROYAL BASKET TRUCKS X-Frame Cart, 6.7 cu. ft., Black, Vinyl (G06-KKX-XFA-3ONN)
- GREEN BOOM Oil-Only Sock, 3 gal, White, 10 PK (S0312S)
- GREEN BOOM Oil-Only Pillow, 7.5 gal, White, 10 PK (P1212S)
- GREEN BOOM Oil-Only Pillow, 5 gal, White, 10 PK (P1010S)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Oil, White, Polypropylene (MAT4102)
- 3M Sorbents, 10 1/2 gal, Coolants; Water-Soluble Oils, Gray (M-FL550DD/M-F2001/07172)
- OIL-DRI Sorbents, 10 gal, 3 in x 18 in, Oil, White, Polypropylene (L90909)
- WYK Sorbents, 5 gal., 12 PK (2601C)
- Green Boom Sorbents