Xi2 Frost Free Foundation System - Multiple Joist Bracket
Mfr # GR1399008
Zoro # G204165533
Product Information
- Brand Green Arrow Equipment
- MFR # GR1399008
- Zoro # G204165533
- UPC # 750071217875
- Country of Origin China
- Category Joist Hangers
Description
A cost effective Engineered Perimeter Foundation Support for use with Frost Protected designs meeting Model Installation "Standard", HUD 24 CFR 3285, International Residential Code (IRC) Appendix E and ANSI A225.1. Based on design assumptions from the Standard for frame plus perimeter pier support: Max 16' nominal sections with (15' actual), 12" eave, 300 lb. pier dead load, 35 plf wall dead load, and 10 plf chassis dead load. Two separate joist support options, depending on needed load, allow for replacement of perimeter piers up to a maximum of 8 ft. for a 40lb. roof live load. The Xi2 Frost Free Foundation can be installed on concrete footers or steel ground pans at all required locations. Tie Down ABS footer pads or concrete footers can be used at all other pier locations with stacked concrete or steel piers. Follow manufacturer's set-up Manual, local or state requirements for proper footer spacing and all other set-up requirements.
Features- Screens install outside of window
- Flush mounted for aesthetically appealing over-the-metal applications
- Drop-in glazing
- Heavy metal latches on vertical slider
- Country of Origin: USA
- Dimension: 48" H x 1.25" W x 29.25" L
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Cyrus Fauna SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0118-SAM)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway (U 9953)
- NATIONAL MFG/SPECTRUM BRANDS HHI HD Gravity Action Hinge (N173-823)
- DORMAKABA Tubular Deadbolts and Deadlatches (9060000-04-41)
- SIMPSON STRONG-TIE DJT14Z Deck Joist Tie (SI11898)
- SIMPSON STRONG-TIE G90 Tension Bridging (LTB20)
- SIMPSON STRONG-TIE U44-WEST 4 x 4 Joist Hanger (121604)
- SIMPSON STRONG-TIE Simpson Strong-Tie H3 Hurricane Tie - Rafter; Truss & Joist (5607544)
- SIMPSON STRONG-TIE LUS 7.81 in. H X 1.56 in. W 18 speed Galvanized Steel Joist Hanger (LUS210)
- SIMPSON STRONG-TIE Lu24 2x4 Joist Hang (LU24)
- SIMPSON STRONG-TIE L-Shape End Column Cap for 6x Beams, 6x Post w/ SDS Screws, Skewed (ECCLLQ666SDS)
- Green Arrow Equipment Joist Hangers