Shop All Engine Components
Green Arrow Equipment
2.25 in. x 7.5 ft. 14 Gauge Straight Exhaust Pipe; Aluminized Steel
Mfr # GR1111432
Zoro # G804075287
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Green Arrow Equipment
- MFR # GR1111432
- Zoro # G804075287
- UPC # 739608476084
- Country of Origin China
- Category Engine Components
Description
Universal aluminized steel straight exhaust pipe (ex225a7514) by . Material: aluminized steel. This product is made of high-quality materials to serve you for years to come. Designed using state-of-the-art technology and with customers in mind, this product by will last a lifetime. It will meet your needs and deliver great quality at an affordable cost.
Features- Expertly crafted from premium materials
- Designed to match rigorous quality standards
- High quality at a budget-friendly price
- Material: Aluminized Steel
- Length: 84 in.
- Pipe lnlet Diameter: 2.25 in.
- Pipe Outer Diameter: 2.25 in.
- Tube Thickness: 14 Gauge
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES Ford V8 5.8 68-56/Linc V8 7.0 65-58/Merc Motor Mount, 2141 (2141)
- HI-RUN Trailer Tire, 20.5x8.0-10, 6 Ply (WD1020)
- STENS Oem Replacement Belt 265-060 For Exmark 103-4014 (265-060)
- CURT Trailer Hitch, 2" Receiver, Class 4,14361 (14361)
- ACDELCO Retainer-Si Wdo Defg Otlt Grl, 12338108 (12338108)
- ANCHOR INDUSTRIES Ford Truck 98-87 Motor Mount, 2769 (2769)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 3000W 240V 12.5A, 80-100 deg F 27-38 deg C (3300018)
- VOLKSWAGEN Main Brg Dowel Pin, 111-101-123 (111-101-123)
- ZEROSTART OIL PAN HEATER 300W 120V, 12 NPT, WATEROIL, STAINLESS STL (8609683)
- SKF SPEEDI-SLEEVES (99472)
- AUTO METER FUEL LEVEL SENDER, 240 E 33 F (3262)
- Green Arrow Equipment Engine Components