Shop All Shackles
Greatbear
Screw Pin Anchor Shackles, 38PK
Mfr # GB0-0026
Zoro # G710758526
product price: $439.99
/pk 38, $11.58/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$439.99
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
The Greatbear Screw Pin Anchor Shackles is used for connecting different types of lifting slings, chains, or ropes to an object or to each other, and the anchor shackles can be used for multiple applications: towing or pulling, lifting, hoisting, rigging, and tie-down. The anchor shackles, also known as bow shackles, are used to be side-loaded or multiple sling-leg connections. One advantage of the Greatbear screw pin anchor shackles is that it can be used for side pulling when you factor in the decline to the working load limit based on the angle deviation from in-line.
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
- COMMERCIAL 3/4 in Threaded Stem Caster with 5 in Wheel (35776)
- VESTIL 102" Aluminum E-Track Extension, Silver (EB-102)
- MAGNA LIFTING PRODUCTS 1.5 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH15005)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33515)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY11)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037505)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043805)
- LOCKJAW Synthetic Shackle Kit, PK2, Pin Type: Fixed (16-025004)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 3/8", 1T WLL (1018428)
- CROSBY Anchor Shackle, 3,000 lb, Carbon Steel (1018071)
- CROSBY Shackle, 1" Body Sz, Galvanized (1019310)
- Greatbear Lifting Hardware