Shop All Spray Foam Sealant
Great Stuff
Spray Foam Sealant, 20 oz, Yellow
Mfr # 00187273
Zoro # G4038310
original price:
$24.69
6% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Foam Sealant
- Application Pro Window and Door
- Application Method Gun
- For Use With Dispensing Gun
- Container Size 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Stuff
- MFR # 00187273
- Zoro # G4038310
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 20 oz |
Size | 20 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-3.8, Application Window and Door, Color Yellow, Container Size 20 oz, Container Type Can, Expansion Ratio 2:1, Full Cure Time 8 hr, Maximum Performance Temperature 75 Degrees F, Minimum Performance Temperature 65 Degrees F, Sealant Properties Airtight, Working Time 15 min, For Use On Surface Material Glass, Masonry, Metal, Plastic, Wood, Standards UL Classified, Application Method Gun, Environment Indoor, Outdoor, Flash Point -155 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Threadlocker, PERMATEX, Blue, Medium Strength, Liquid, 50 mL Bottle (24250)
- DAP SEAL 'N PEEL 10.1 Oz. Removable Weather Stripping Sealant (7079818351)
- 3M Masking Tape, Green, 1-13/32in x60yd, PK16 (401+)
- TITEBOND Activator, Instant Bond Series, Clear, 2 fl oz, Bottle (6311)
- GREAT STUFF Spray Foam Sealant, Black, 12 oz (99112876)
- GREAT STUFF Spray Foam Sealant, 12 oz, Yellow (00157906)
- GREAT STUFF 12 Oz. Gaps & Cracks (157901)
- GREAT STUFF Big Gaps Ivory Polyurethane Insulating Foam Sealant 12 oz (157906)
- GREAT STUFF Insulating Spray Foam Sealant, Can with Straw, Gray (99112809)
- GREAT STUFF Spray Foam Sealant, 20 oz, Gray (11073754)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- Great Stuff Spray Foam Sealant