Shop All Spray Foam Sealant
Great Stuff
Spray Foam Sealant, 20 oz, Gray
Mfr # 11073754
Zoro # G4038329
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Foam Sealant
- Application Seals Gaps and Cracks Up To 1" So That Pests Cannot Enter
- Application Method Gun
- For Use With Dispensing Gun
- Container Size 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Stuff
- MFR # 11073754
- Zoro # G4038329
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 20 oz |
Size | 20 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-3.8, Application Pest Control, Color Gray, Container Size 20 oz, Container Type Can, Expansion Ratio 2:1, Full Cure Time 8 hr, Maximum Performance Temperature 75 Degrees F, Minimum Performance Temperature 65 Degrees F, Sealant Properties Airtight, Working Time 15 min, For Use On Surface Material Glass, Masonry, Metal, Plastic, Wood, Standards UL Classified, Application Method Gun, Environment Indoor, Outdoor, Flash Point -155 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMOWOOD Natural 6 Oz. Wood Filler (40042126)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 30 mL Bottle (21330)
- 3M Adhesive Transfer Tape, Acrylic, 5yd (3M 9490LE)
- LOCTITE Mixing Nozzle, White, Includes 20 Elements, Pack of 3 (1100962)
- GREAT STUFF Big Gaps Ivory Polyurethane Insulating Foam Sealant 12 oz (157906)
- GREAT STUFF Insulating Spray Foam Sealant, Can with Straw, Gray (99112809)
- GREAT STUFF Insulating Spray Foam Sealant, 12 ox, Aerosol Can, Cream, R-3.7 (00157901)
- GREAT STUFF 12 Oz. Gaps & Cracks (157901)
- GREAT STUFF Spray Foam Sealant, 12 oz, Yellow (00157906)
- GREAT STUFF Spray Foam Sealant, 20 oz, Yellow (00187273)
- HANDI-FOAM Spray Foam Kit, II-115, High Density SPF (P12030)
- Great Stuff Spray Foam Sealant