Shop All Spray Foam Sealant
This Product is Discontinued
Great Stuff
Spray Foam Sealant, 12 oz, Yellow (Discontinued)
Mfr # 00175437
Zoro # G4038277
This Product is Discontinued
Key Features
- Application Fills, Seals and Insulates Around Windows and Doors And Their Rough Openings
- Adhesive Grouping Foam Sealant
- For Use With Smart Dispenser
- Container Size 12 oz
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Stuff
- MFR # 00175437
- Zoro # G4038277
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 12 oz |
Size | 12 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-3.7, Application Window and Door, Color Yellow, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 4:1, Full Cure Time 8 hr, Includes Dispensing Straw, Sealant Properties Airtight, Working Time 15 min, For Use On Surface Material Glass, Masonry, Metal, Plastic, Wood, Standards UL Classified, Environment Indoor, Outdoor, Flash Point -155 Degrees F, Maximum Application Temperature 100 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.