Shop All Spray Foam Sealant
Great Stuff
Spray Foam Sealant, 12 oz, Yellow
Mfr # 00157906
Zoro # G4038268
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Foam Sealant
- Application 3 in Big Gap Filler
- Application Method Straw
- For Use With Smart Dispenser
- Container Size 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Stuff
- MFR # 00157906
- Zoro # G4038268
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 12 oz |
Size | 12 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-3.7, Application Insulation, Color Cream, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 4:1, Full Cure Time 8 hr, Includes Dispensing Straw, Maximum Performance Temperature 75 Degrees F, Minimum Performance Temperature 65 Degrees F, Sealant Properties Airtight, Working Time 15 min, For Use On Surface Material Glass, Masonry, Metal, Plastic, Wood, Standards UL Classified, Application Method Straw, Environment Indoor, Outdoor
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Clear Primer, 32 oz. (30753)
- ZORO SELECT Thread Sealant Tape, 1/2 in W x 21 ft L, 8.5 mil Thick, White, 1 Pk (21TF19)
- NEWBORN Piggyback Adapter, Black, Steel, 10 oz (BRP-10)
- GORILLA GLUE Glue, 5.75 oz, Bottle, Clear (4572502)
- GREAT STUFF Big Gaps Ivory Polyurethane Insulating Foam Sealant 12 oz (157906)
- GREAT STUFF Spray Foam Sealant, 20 oz, Yellow (00187273)
- GREAT STUFF Insulating Spray Foam Sealant, Can with Straw, Gray (99112809)
- GREAT STUFF 12 Oz. Gaps & Cracks (157901)
- GREAT STUFF Spray Foam Sealant, Black, 12 oz (99112876)
- GREAT STUFF Spray Foam Sealant, 20 oz, Gray (11073754)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Creme (P30271)
- Great Stuff Spray Foam Sealant