Shop All Specialty Coatings
Great Stuff
Leak Sealer, Rubber, Black, Spray
Mfr # GSEB14101
Zoro # G610437071
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Rubber
- Resin Type Rubber
- Application Method Spray
- For Use On Brick, Concrete, Glass, Metal, Plastic, Rubber, Tile, Vinyl, Wood
- Dry Time 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Stuff
- MFR # GSEB14101
- Zoro # G610437071
- UPC # 036121220058
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 14 oz |
Details
Color | Black |
Base Type | Rubber |
Resin Type | Rubber |
Application Method | Spray |
For Use On | Brick, Concrete, Glass, Metal, Plastic, Rubber, Tile, Vinyl, Wood |
Dry Time | 1 hr |
Item | Leak Sealer |
Cure Time | 24 hr |
UV Resistant | Yes |
Rubber Item Type | Sealant |
Surface Material | Brick, Concrete, Glass, Metal, Plastic, Rubber, Tile, Vinyl, Wood |
Sub Brand | Great Stuff(TM) |
Roof Application | Roof Leak Repair |
Features | Paintable After Curing |
Resistance Properties | UV Resistant |
Coverage Area | 12 sq ft |
Description
Leak Sealer, Black, Dry Time 1 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK SOLUTIONS 10-1/2 in Paint Roller Cover, Foam (991876000)
- WHIZZ ROLLER CVR MF 1/2X4""10PK (25015)
- RAINGUARD BRANDS 1 Gal. Cool Coat Thermal Barrier, High Gloss, Clear (SP-2000)
- WOOSTER 4-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-4 1/2)
- GREAT STUFF Leak Sealer, Rubber, Clear, Spray (GSEC14101)
- POR-15 Silver - . Pint (45308)
- PERFORMIX Plasti Dip Spry 11Oz Blu (11252-6)
- GENERAL FINISHES 1 Gal Clear Exterior 450 Topcoat Water-Based Topcoat, Semi-Gloss (GXSG)
- MODERN MASTERS 1 Qt Clear MasterClear Supreme Protective Clear Coat, Satin (MCS902)
- KRYLON INDUSTRIAL Paint, Alkyd Enamel Resin, Wht, Flat Finish (K00E34111-20)
- USG USG 540901 General-Purpose Wall and Ceiling Texture, 50 lb Bag (540901)
- Great Stuff Specialty Coatings