No Product Image Available

Great Stuff

Insulating Spray Foam Sealant, Can with Straw, Gray


product price: $17.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Can with Straw
  • Color Gray
  • Standards UL Listed
  • Application Method Straw
  • Container Size 12 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 12 oz

Description

Insulating Spray Foam Sealant, Insulation Value R-3.7, Application Pest Control, Color Gray, Container Size 12 oz, Container Type Aerosol Can, Maximum Performance Temperature 75 Degrees F, Minimum Performance Temperature 65 Degrees F, Sealant Properties Expanding, Working Time 5 min, Standards UL Listed, Application Method Straw, Base Material Polyurethane, Compressive Strength 9 psi, Environment Indoor, Outdoor, Flash Point -155 Degrees F, Maximum Application Temperature 100 Degrees F

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.