Shop All Index & Note Cards
Great Papers
Thank You Card W/Envelope, White Ca, PK50
Mfr # 1470657
Zoro # G604975039
product price: $12.19
/pk 50, $0.24/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Outside Width 4.875"
- Outside Length 3.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 1470657
- Zoro # G604975039
- UPC # 601952404504
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Thank You Card W/Envelope,White Ca,PK50 |
Color | White |
Description
Thank You Card W/Envelope,White Ca,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 12", Clear (4R1212)
- STANLEY STORAGE ORGANIZER 30CMPT (STST40730)
- SCHOLASTIC TEACHING RESOURCES Monthly Calendar Pocket Chart with Cards, Black (9780545838665)
- CRESCENT WISS 5" Electrician Scissors (175E)
- GREAT PAPERS Thank You Card and Envelopes, Marb, PK50 (2015125)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- GREAT PAPERS Thank You Card and Envelopes, 4.875, PK48 (10624)
- GREAT PAPERS Thank You Card, Black and White Da, PK50 (145341)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- GREAT PAPERS Greeting Card W/ Envelope, 6.5"x4.5", PK3 (2020142)
- ASHLEY PRODUCTIONS Ashley Productions ASH10407-5 Clear View Self-Adhesive Pockets Photo & Index Card; 4 x 6 in. - 25 Per Pack - Pack of 5 (ASH10407-5)
- Great Papers Index & Note Cards