Shop All Index & Note Cards
Great Papers
Thank You Card W/Envelope, Silver F, PK24
Mfr # 2013282
Zoro # G104974945
product price: $8.99
/pk 24, $0.37/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.875"
- Color white
- Outside Length 3.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2013282
- Zoro # G104974945
- UPC # 601952132827
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Thank You Card W/Envelope,Silver F,PK24 |
Color | white |
Description
Thank You Card W/Envelope,Silver F,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBBLE WRAP Bubble Rolls, Clear, PK2 (100002531)
- FELLOWES Wire Step File, Steel 5 Section, Black (69712)
- ENCORE PACKAGING Wrapstik XL for PreStretch Film (EP-790-XL)
- UNI-BALL Pen, Gel, 207, Rtr, 0.7Mm, PK8 (UBC40110)
- GREAT PAPERS Note Card and Envelopes, Gold Foil, PK50 (2020153)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- GREAT PAPERS Thank You Card and Envelopes, Marb, PK50 (2015125)
- GREAT PAPERS Thank You Card W/Envelope, Flower C, PK50 (2015126)
- GREAT PAPERS Thank You Card and Envelopes, Drif, PK50 (2015122)
- GREAT PAPERS Note Card W/Envelope, Pop-Up, Cupcake, PK6 (2018032)
- AVERY Note Cards, Matte, Two-Sided Print, PK60 (8315)
- Great Papers Index & Note Cards