Shop All Index & Note Cards
Great Papers
Thank You Card W/Envelope, Amethyst, PK24
Mfr # 2013273
Zoro # G804975013
product price: $7.69
/pk 24, $0.32/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Outside Length 3.375"
- Outside Width 4.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2013273
- Zoro # G804975013
- UPC # 601952132735
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 3.375" |
Outside Width | 4.875" |
Details
Item | Thank You Card W/Envelope,Amethyst,PK24 |
Color | Purple |
Description
Thank You Card W/Envelope,Amethyst,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-it® Durable Tabs, 1" Solid, Red/Yellow/Blue, 12 Tabs/Color, 36 Tabs/Dispenser (686RYBT)
- AVERY DENNISON Laser Labels, 1x2-5/8, Yellow, PK750 (5972)
- CRESCENT WISS 7-1/2" Industrial Inlaid® Shears (27N)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12255-6)
- GREAT PAPERS Thank You Card and Envelopes, Peri, PK50 (1470655)
- GREAT PAPERS Thank You Card W/Envelope, Flower C, PK50 (2015126)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- SCHOOL SMART CARDS INDEX 4X6 RULED WHITE PK OF 100 PK (IND46RL)
- Great Papers Index & Note Cards