Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Sage, PK50
Mfr # 145352
Zoro # G504974811
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 3.375"
- Outside Width 4.875"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Papers
- MFR # 145352
- Zoro # G504974811
- UPC # 601952652332
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 3.375" |
Outside Width | 4.875" |
Details
Item | Thank You Card and Envelopes,Sage,PK50 |
Color | Green |
Description
Thank You Card and Envelopes,Sage,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 12x9x6-2 in (55NM36)
- SMEAD Poly Two-Pocket Folders, 100-Sheet Capacity, 11 x 8.5, Assorted, 6PK (87761)
- SHARPIE Industrial Marker, Oversized Chisel Tip, Black (2178494)
- PAPER PRO EZ Squeeze Three-Hole Punch, 20-sheet capacity (2220)
- GREAT PAPERS Thank You Card W/Envelope, Flower C, PK50 (2015126)
- GREAT PAPERS Greeting Card W/ Envelope, 6.5"x4.5", PK3 (2020142)
- GREAT PAPERS Thank You Card and Envelopes, Rise, PK25 (2020028)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2017002)
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- GREAT PAPERS Note Card and Envelopes, Silver Gl, PK15 (2020023)
- MEAD Index Cards, Ruled, 3 x 5, PK1200 (MEA63350)
- Great Papers Index & Note Cards