Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Midni, PK24
Mfr # 10646
Zoro # G704975014
product price: $7.99
/pk 24, $0.33/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Outside Length 3.375"
- Outside Width 4.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 10646
- Zoro # G704975014
- UPC # 601952360800
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 3.375" |
Outside Width | 4.875" |
Details
Item | Thank You Card and Envelopes,Midni,PK24 |
Color | Blue |
Description
Thank You Card and Envelopes,Midni,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bandit Band 201/301Ss 5/8 X 0.030 100Ft (C20599)
- GREAT PAPERS Stationery Letterhead, Baseball, 8, PK80 (2019039)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/White (45013)
- BIG HORN Carpenter's Pencil Sharpener & 7 Inch Long x 9/16 Inch Wide Pencils, PK 12 (19850)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- GREAT PAPERS Thank You Card and Envelopes, Drif, PK50 (2015122)
- GREAT PAPERS Thank You Card and Envelopes, Peri, PK50 (1470655)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2017002)
- GREAT PAPERS Thank You Card and Envelopes, 4.875, PK48 (10624)
- AVERY DENNISON Avery, Postcards For Laser Printers, 4 X 6, Uncoated White, 100PK (5389)
- Great Papers Index & Note Cards