Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Merma, PK50
Mfr # 2020033
Zoro # G004975028
product price: $15.99
/pk 50, $0.32/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 3.375"
- Color Multi-color
- Outside Width 4.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2020033
- Zoro # G004975028
- UPC # 601952200335
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 3.375" |
Outside Width | 4.875" |
Details
Item | Thank You Card and Envelopes,Merma,PK50 |
Color | Multi-color |
Description
Thank You Card and Envelopes,Merma,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO 6" x 4" Black/White Shipping Labels, Pk220 (1744907)
- ZORO SELECT ECT32 22 x 22 x 12 RSC, 22x22x12 in (60YP79)
- MALIN CO Baling Wire, 0.023 Dia, 177.175 ft (08-0230-014S)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Ink (44177)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- GREAT PAPERS Invitation Flat Card W/ Envelopes, PK10 (2012215)
- GREAT PAPERS Thank You Card, Black and White Da, PK50 (145341)
- GREAT PAPERS Greeting Card W/ Envelope, 6.5"x4.5", PK3 (2020142)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2017002)
- AVERY Tend Card, 1 Up, Ivory, PK50 (5915)
- Great Papers Index & Note Cards