Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Medi, PK50
Mfr # 2020035
Zoro # G904974817
product price: $17.39
/pk 50, $0.35/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.875"
- Outside Length 3.375"
- Color Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2020035
- Zoro # G904974817
- UPC # 601952200359
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Thank You Card and Envelopes,Medi,PK50 |
Color | Multi-color |
Description
Thank You Card and Envelopes,Medi,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- EXCEL BLADES 360 Deg Rotating Table Swivel Vise (56003IND)
- POST-IT Pad, 4"X6", Canary, PK5 (660-5PK)
- PLAYMONSTER Five Crowns Game (4001)
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- GREAT PAPERS Invitation Flat Card W/ Envelopes, PK10 (2012215)
- GREAT PAPERS Thank You Card and Envelopes, 4.875, PK48 (10624)
- GREAT PAPERS Thank You Card and Envelopes, Colo, PK24 (2013275)
- GREAT PAPERS Thank You Card W/Envelope, Flower C, PK50 (2015126)
- SCHOOL SMART CARDS INDEX 5X8 UNRULED WHITE PACK OF 100 PK (IND58P)
- Great Papers Index & Note Cards